KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pull Plate, Barrier-Free, Dull 316, 4 x16

ROCKWOOD| Zoro #: G2203415| Mfr #: BF107 X 70C.32316

$94.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Item: Door Pull Plate
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2203415 Mfr #: BF107 X 70C.32316
Width: 4"Item: Door Pull Plate
Includes: Mounting hardwareLength: 16"
Mounting: Surface Mount ScrewsFinish: Dull Type 316
Grip Style: Barrier Free RoundMaterial: Stainless Steel
Grip Thickness: 3/4"Projection: 0.05"
Country of Origin (subject to change): United States

Description

Door Pull Plate, Material Stainless Steel, Dull Type 316 Finish, Width 4 In., Length 16 In., Mounting Surface Mount Screws, Projection 0.05 In., Grip Style Barrier Free Round, Grip Thickness 3/4 In., Includes Mounting Hardware

Reviews