BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pull Plate, Oval Grip, Aluminum, 4 x16 In

ROCKWOOD| Zoro #: G0981504| Mfr #: 132 X 70C.28

$28.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Grip Style: Oval
Item: Door Pull Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0981504 Mfr #: 132 X 70C.28
Includes: Mounting hardwareGrip Style: Oval
Item: Door Pull PlateMaterial: aluminum
Grip Thickness: 1/2"Width: 4"
Projection: 0.05"Mounting: Surface Mount Screws
Finish: DullLength: 16"
Country of Origin (subject to change): United States

Description

Door Pull Plate, Material Aluminum, Dull Finish, Width 4 In., Length 16 In., Mounting Surface Mount Screws, Projection 0.05 In., Grip Style Oval, Grip Thickness 1/2 In., Includes Mounting Hardware

Reviews