SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pull Plate, Oval Grip, Brass, 3 1/2 x15

ROCKWOOD| Zoro #: G0904504| Mfr #: 132 X 70B.3

$52.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 15"Projection: 0.05"Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904504 Mfr #: 132 X 70B.3
Length: 15"Projection: 0.05"
Includes: Mounting hardwareMaterial: Brass
Grip Thickness: 1/2"Width: 3-1/2"
Mounting: Surface Mount ScrewsFinish: polished
Grip Style: OvalItem: Door Pull Plate
Country of Origin (subject to change): United States

Description

Door Pull Plate, Material Brass, Polished Finish, Width 3-1/2 In., Length 15 In., Mounting Surface Mount Screws, Projection 0.05 In., Grip Style Oval, Grip Thickness 1/2 In., Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews