LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Pull Plate, Oval Grip, Brass, 3 1/2 x15 In

ROCKWOOD| Zoro #: G1229907| Mfr #: 132 x 73B.3

$60.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Grip Style: Oval
Item: Door Pull Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1229907 Mfr #: 132 x 73B.3
Includes: Mounting hardwareGrip Style: Oval
Item: Door Pull PlateMaterial: Brass
Grip Thickness: 1/2"Width: 3-1/2"
Projection: 0.125"Mounting: Surface Mount Screws
Finish: polishedLength: 15"
Country of Origin (subject to change): United States

Description

Door Pull Plate, Material Brass, Polished Finish, Width 3-1/2 In., Length 15 In., Mounting Surface Mount Screws, Projection 0.125 In., Grip Style Oval, Grip Thickness 1/2 In., Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews