Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj.

  • Zoro #: G0528114
  • Mfr #: 132 x 73C.32D

$95.00

  • Includes: Mounting hardware
  • Grip Thickness: 1/2"
  • Grip Style: Oval
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rockwood #132 X 73C.32D Specifications

  • Zoro #: G0528114
  • Mfr #: 132 x 73C.32D
Includes: Mounting hardware Grip Thickness: 1/2"
Grip Style: Oval Length: 16"
Mounting: Surface Mount Screws Projection: 0.125"
Width: 4" Material: Stainless Steel
Finish: Dull Type 304 Item: Door Pull Plate
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Width 4 In., Length 16 In., Mounting Surface Mount Screws, Projection 0.125 In., Grip Style Oval, Grip Thickness 1/2 In., Includes Mounting Hardware

Reviews of Rockwood #132 X 73C.32D