Pull Plate, Oval Grip, Dull Alum, 3 1/2 x15

ROCKWOOD| Zoro #: G1931352| Mfr #: 132 X 70B.28

$24.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting hardwareFinish: DullProjection: 0.05"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1931352 Mfr #: 132 X 70B.28
Includes: Mounting hardwareFinish: Dull
Projection: 0.05"Item: Door Pull Plate
Grip Style: OvalLength: 15"
Width: 3-1/2"Material: Aluminum
Grip Thickness: 1/2"Mounting: Surface Mount Screws
Country of Origin (subject to change): United States

Description

Door Pull Plate, Material Aluminum, Dull Finish, Width 3-1/2 In., Length 15 In., Mounting Surface Mount Screws, Projection 0.05 In., Grip Style Oval, Grip Thickness 1/2 In., Includes Mounting Hardware

Reviews