Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Door Pull Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj.
  • Zoro #: G0251176
  • Mfr #: 122 X 70B.28
$31.25
  • Item: Door Pull Plate
  • Length: 15"
  • Mounting: Surface Mount Screws
See full product details
Orders over $50 ship free.

Rockwood #122 X 70B.28 Specifications

  • Zoro #: G0251176
  • Mfr #: 122 X 70B.28
Item: Door Pull Plate Length: 15"
Mounting: Surface Mount Screws Width: 3-1/2"
Grip Style: Rectangular Includes: Mounting hardware
Projection: 0.05" Grip Thickness: 3/8"
Material: Aluminum Finish: Dull
Operation: Hand Pull Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Door Pull Plate, Material Aluminum, Dull Finish, Width 3-1/2 In., Length 15 In., Mounting Surface Mount Screws, Projection 0.05 In., Grip Style Rectangular, Grip Thickness 3/8 In., Includes Mounting Hardware

Reviews of Rockwood #122 X 70B.28