Pull Plate, Round, Dull 316, 3 1/2 x15

ROCKWOOD| Zoro #: G0386267| Mfr #: 107 X 70B.32D316

$94.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 15"
Projection: 0.05"
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386267 Mfr #: 107 X 70B.32D316
Length: 15"Projection: 0.05"
Includes: Mounting hardwareMaterial: Stainless Steel
Grip Thickness: 3/4"Width: 3-1/2"
Mounting: Surface Mount ScrewsFinish: Dull Type 316
Grip Style: RoundItem: Door Pull Plate
Country of Origin (subject to change): United States

Description

Door Pull Plate, Material Stainless Steel, Dull Type 316 Finish, Width 3-1/2 In., Length 15 In., Mounting Surface Mount Screws, Projection 0.05 In., Grip Style Round, Grip Thickness 3/4 In., Includes Mounting Hardware

Reviews