Pull Plate, Round Grip, Brass, 3 1/2 x15

ROCKWOOD| Zoro #: G1725534| Mfr #: 102 X 70B.3

$32.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/2"
Mounting: Surface Mount Screws
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1725534 Mfr #: 102 X 70B.3
Width: 3-1/2"Mounting: Surface Mount Screws
Includes: Mounting hardwareMaterial: Brass
Item: Door Pull PlateProjection: 0.05"
Length: 15"Grip Style: Round
Finish: polishedGrip Thickness: 3/4"
Country of Origin (subject to change): United States

Description

Door Pull Plate, Material Brass, Polished Finish, Width 3-1/2 In., Length 15 In., Mounting Surface Mount Screws, Projection 0.05 In., Grip Style Round, Grip Thickness 3/4 In., Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews