SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Push Plates, Aluminum Dull, 3 x12 In

ROCKWOOD| Zoro #: G0958623| Mfr #: 73A.28

$29.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Door Push PlateProjection: 0.125"Finish: Dull
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958623 Mfr #: 73A.28
Item: Door Push PlateProjection: 0.125"
Finish: DullMaterial: Aluminum
Mounting: Surface Mount ScrewsLength: 12"
Width: 3"Includes: Mounting hardware
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Aluminum, Dull Finish, Width 3 In., Length 12 In., Mounting Surface Mount Screws, Projection 0.125 In., Includes Mounting Hardware

Reviews