KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Plates, Aluminum Dull, 4 x20 In

ROCKWOOD| Zoro #: G0774042| Mfr #: 70G.28

$15.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Item: Door Push Plate
Material: aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774042 Mfr #: 70G.28
Includes: Mounting hardwareItem: Door Push Plate
Material: aluminumWidth: 4"
Projection: 0.05"Mounting: Surface Mount Screws
Finish: DullLength: 20"
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Aluminum, Dull Finish, Width 4 In., Length 20 In., Mounting Surface Mount Screws, Projection 0.05 In., Includes Mounting Hardware

Reviews