HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Push Plates, Aluminum Dull, 4 x20 In

ROCKWOOD| Zoro #: G1668511| Mfr #: 73G.28

$35.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 20"
Projection: 0.125"
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668511 Mfr #: 73G.28
Length: 20"Projection: 0.125"
Includes: Mounting hardwareMaterial: Aluminum
Width: 4"Mounting: Surface Mount Screws
Finish: DullItem: Door Push Plate
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Aluminum, Dull Finish, Width 4 In., Length 20 In., Mounting Surface Mount Screws, Projection 0.125 In., Includes Mounting Hardware

Reviews