Push Plates, Antimicrobial 304, 3 x12 In

ROCKWOOD| Zoro #: G0551485| Mfr #: 70A.32DBIO

$18.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Item: Door Push Plate
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551485 Mfr #: 70A.32DBIO
Includes: Mounting hardwareItem: Door Push Plate
Material: stainless steelWidth: 3"
Projection: 0.05"Mounting: Surface Mount Screws
Finish: Antimicrobial Type 304Length: 12"
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Stainless Steel, Antimicrobial Type 304 Finish, Width 3 In., Length 12 In., Mounting Surface Mount Screws, Projection 0.05 In., Includes Mounting Hardware

Reviews