Push Plates, Antimicrobial 304, 4 x16 In

ROCKWOOD| Zoro #: G1844236| Mfr #: 70C.32DBIO

$22.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Mounting hardware
Mounting: Surface Mount Screws
Finish: Antimicrobial Type 304
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1844236 Mfr #: 70C.32DBIO
Includes: Mounting hardwareMounting: Surface Mount Screws
Finish: Antimicrobial Type 304Material: stainless steel
Projection: 0.125"Item: Door Push Plate
Width: 4"Length: 16"
Country of Origin (subject to change): United States

Product Description

Door Push Plate, Material Stainless Steel, Antimicrobial Type 304 Finish, Width 4 In., Length 16 In., Mounting Surface Mount Screws, Projection 0.125 In., Includes Mounting Hardware

Product Reviews