Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door Push Plate, Stainless Steel, 20"L x 4"W, 0.125" Proj.

  • Zoro #: G0538291
  • Mfr #: 70G.32DBIO

$33.92

  • Width: 4"
  • Material: Stainless Steel
  • Mounting: Surface Mount Screws
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rockwood #70G.32DBIO Specifications

  • Zoro #: G0538291
  • Mfr #: 70G.32DBIO
Width: 4" Material: Stainless Steel
Mounting: Surface Mount Screws Finish: Antimicrobial Type 304
Length: 20" Item: Door Push Plate
Projection: 0.125" Includes: Mounting hardware
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door Push Plate, Material Stainless Steel, Antimicrobial Type 304 Finish, Width 4 In., Length 20 In., Mounting Surface Mount Screws, Projection 0.125 In., Includes Mounting Hardware

Reviews of Rockwood #70G.32DBIO