Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Door Push Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj.

ROCKWOOD | Zoro #: G0940597 | Mfr #: 70B.3

$ 15.36 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rockwood #70B.3 Specifications

Zoro #: G0940597 Mfr #: 70B.3
Width: 3-1/2" Includes: Mounting hardware
Item: Door Push Plate Projection: 0.05"
Mounting: Surface Mount Screws Finish: polished
Material: Brass Length: 15"
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Brass, Polished Finish, Width 3-1/2 In., Length 15 In., Mounting Surface Mount Screws, Projection 0.05 In., Includes Mounting Hardware

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews