Push Plates, BrassGrip, , 3 1/2 x15 In

ROCKWOOD| Zoro #: G0291584| Mfr #: 73B.3

$42.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Item: Door Push Plate
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0291584 Mfr #: 73B.3
Includes: Mounting hardwareItem: Door Push Plate
Material: BrassWidth: 3-1/2"
Projection: 0.125"Mounting: Surface Mount Screws
Finish: polishedLength: 15"
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Brass, Polished Finish, Width 3-1/2 In., Length 15 In., Mounting Surface Mount Screws, Projection 0.125 In., Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews