Rockwood
Door Push Plate, Brass, 12"L x 3"W, 0.05" Proj.
Mfr # 70A.3
Zoro # G0449994
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 12 in
- Projection 0.05 in
- Material Brass
- Finish polished
Explore More Products
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.125" Proj. 73A.32D
- ROCKWOOD Door Push Plate, Brass, 16"L x 4"W, 0.05" Proj. 70C.3
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. 70A.32DBIO
- ROCKWOOD Push Plates, Aluminum Dull, 3 x12 In 70A.28
- ROCKWOOD Door Push Plate, Aluminum, 15"L x 3-1/2"W, 0.125" Proj. 73B.28
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. 70A.32D
- ROCKWOOD Door Push Plate, Stainless Steel, 20"L x 4"W, 0.125" Proj. 73G.32D316
- ROCKWOOD 4" x 16" Push Plate Cut for Cylinder Satin Bronze Finish 70C10CFC
- ROCKWOOD Door Push Plate, Aluminum, 20"L x 4"W, 0.125" Proj. 73G.28
- NATIONAL HARDWARE Plate Push Aluminum 3-1/2X15In N270-504
- BRASS ACCENTS Ribbon And Reed Push Plate, 2-1/2x13-3/ A05-P7230-619
- Rockwood Door Accessories