Push Plates, BrassGrip, , 4 x16 In

ROCKWOOD| Zoro #: G1932131| Mfr #: 70C.3

$29.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Item: Door Push Plate
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1932131 Mfr #: 70C.3
Includes: Mounting hardwareItem: Door Push Plate
Material: BrassWidth: 4"
Projection: 0.05"Mounting: Surface Mount Screws
Finish: polishedLength: 16"
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Brass, Polished Finish, Width 4 In., Length 16 In., Mounting Surface Mount Screws, Projection 0.05 In., Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews