DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Push Plates, BrassGrip, , 4 x20 In

ROCKWOOD| Zoro #: G1377205| Mfr #: 70G.3

$38.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 20"
Projection: 0.05"
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377205 Mfr #: 70G.3
Length: 20"Projection: 0.05"
Includes: Mounting hardwareMaterial: Brass
Width: 4"Mounting: Surface Mount Screws
Finish: polishedItem: Door Push Plate
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Brass, Polished Finish, Width 4 In., Length 20 In., Mounting Surface Mount Screws, Projection 0.05 In., Includes Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews