KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Plates, SS, Dull 304, 3 x12 In

ROCKWOOD| Zoro #: G1648026| Mfr #: 73A.32D

$41.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Item: Door Push Plate
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648026 Mfr #: 73A.32D
Width: 3"Item: Door Push Plate
Includes: Mounting hardwareLength: 12"
Mounting: Surface Mount ScrewsFinish: Dull Type 304
Material: Stainless SteelProjection: 0.125"
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Stainless Steel, Dull Type 304 Finish, Width 3 In., Length 12 In., Mounting Surface Mount Screws, Projection 0.125 In., Includes Mounting Hardware

Reviews