BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Push Plates, SS, Dull 304, 4 x16 In

ROCKWOOD| Zoro #: G2336686| Mfr #: 73C.32D

$52.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Door Push PlateProjection: 0.125"Finish: Dull Type 304
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336686 Mfr #: 73C.32D
Item: Door Push PlateProjection: 0.125"
Finish: Dull Type 304Material: Stainless Steel
Mounting: Surface Mount ScrewsLength: 16"
Width: 4"Includes: Mounting hardware
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Stainless Steel, Dull Type 304 Finish, Width 4 In., Length 16 In., Mounting Surface Mount Screws, Projection 0.125 In., Includes Mounting Hardware

Reviews