KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Plates, SS, Dull 316, 3 1/2 x15 In

ROCKWOOD| Zoro #: G0874221| Mfr #: 70B.32D316

$22.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Item: Door Push Plate
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874221 Mfr #: 70B.32D316
Includes: Mounting hardwareItem: Door Push Plate
Material: stainless steelWidth: 3-1/2"
Projection: 0.05"Mounting: Surface Mount Screws
Finish: Dull Type 316Length: 15"
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Stainless Steel, Dull Type 316 Finish, Width 3-1/2 In., Length 15 In., Mounting Surface Mount Screws, Projection 0.05 In., Includes Mounting Hardware

Reviews