Push Plates, SS, Dull 316, 3 x12 In

ROCKWOOD| Zoro #: G1283651| Mfr #: 70A.32D316

$19.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Item: Door Push Plate
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283651 Mfr #: 70A.32D316
Width: 3"Item: Door Push Plate
Includes: Mounting hardwareLength: 12"
Mounting: Surface Mount ScrewsFinish: Dull Type 316
Material: Stainless SteelProjection: 0.05"
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Stainless Steel, Dull Type 316 Finish, Width 3 In., Length 12 In., Mounting Surface Mount Screws, Projection 0.05 In., Includes Mounting Hardware

Reviews