LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Push Plates, SS, Dull 316, 3 x12 In

ROCKWOOD| Zoro #: G2319274| Mfr #: 73A.32D316

$34.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Item: Door Push Plate
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319274 Mfr #: 73A.32D316
Includes: Mounting hardwareItem: Door Push Plate
Material: stainless steelWidth: 3"
Projection: 0.125"Mounting: Surface Mount Screws
Finish: Dull Type 316Length: 12"
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Stainless Steel, Dull Type 316 Finish, Width 3 In., Length 12 In., Mounting Surface Mount Screws, Projection 0.125 In., Includes Mounting Hardware

Reviews