KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Plates, SS, Dull 316, 4 x16 In

ROCKWOOD| Zoro #: G0363806| Mfr #: 73C.32D316

$72.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Item: Door Push Plate
Includes: Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363806 Mfr #: 73C.32D316
Width: 4"Item: Door Push Plate
Includes: Mounting hardwareLength: 16"
Mounting: Surface Mount ScrewsFinish: Dull Type 316
Material: Stainless SteelProjection: 0.125"
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Stainless Steel, Dull Type 316 Finish, Width 4 In., Length 16 In., Mounting Surface Mount Screws, Projection 0.125 In., Includes Mounting Hardware

Reviews