KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Plates, SS, Dull 316, 4 x20 In

ROCKWOOD| Zoro #: G1144927| Mfr #: 73G.32D316

$78.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Mounting hardware
Item: Door Push Plate
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144927 Mfr #: 73G.32D316
Includes: Mounting hardwareItem: Door Push Plate
Material: stainless steelWidth: 4"
Projection: 0.125"Mounting: Surface Mount Screws
Finish: Dull Type 316Length: 20"
Country of Origin (subject to change): United States

Description

Door Push Plate, Material Stainless Steel, Dull Type 316 Finish, Width 4 In., Length 20 In., Mounting Surface Mount Screws, Projection 0.125 In., Includes Mounting Hardware

Reviews