KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Folding Pull Handle, Cast Brass

ROCKWOOD| Zoro #: G2155045| Mfr #: 880.3

$12.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1"
Color: Brass
Overall Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2155045 Mfr #: 880.3
Overall Width: 1"Color: Brass
Overall Length: 1-1/4"Hardware: Included
Finish: Polished BrassScrew Size: #6 x 3/4 OH WS
Projection: 4-1/4"Item: Recessed Folding Pull Handle
Mounting Type: Clips/FastenersMaterial: Cast Brass
Load Rated (Y/N): NCountry of Origin (subject to change): Taiwan, Province of China

Description

Recessed Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Cast Brass, Finish Polished Brass, Screw Size #6 x 3/4 OH WS, Projection 4-1/4 In., Brass, Overall Length 1-1/4 In., Overall Width 1 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews