Recessed Pull Handle, Clips/Fasteners

ROCKWOOD| Zoro #: G2206267| Mfr #: 860.32D

$6.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Screw Size: #4 x 5/8 OH WSGrip Dia.: 2-1/2"Projection: 2-1/2"
Save 15%. Sign up for Z-mail.


Zoro #: G2206267 Mfr #: 860.32D
Screw Size: #4 x 5/8 OH WSGrip Dia.: 2-1/2"
Projection: 2-1/2"Color: Silver
Hardware: IncludedGrip Length: 2-3/16"
Material: Brass/Stainless SteelFinish: Satin
Overall Width: 2-1/2"Load Rated (Y/N): N
Item: Recessed Pull HandleOverall Length: 2-1/2"
Mounting Type: Clips/FastenersCountry of Origin (subject to change): Taiwan, Province of China


Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Brass/Stainless Steel, Finish Satin, Screw Size #4 x 5/8 OH WS, Grip Dia. 2-1/2 In., Grip Length 2-3/16 In., Projection 2-1/2 In., Silver, Overall Length 2-1/2 In., Overall Width 2-1/2 In., Hardware Included