Recessed Pull Handle, Clips/Fasteners

ROCKWOOD| Zoro #: G0703123| Mfr #: 870.32D

$4.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 1-3/8"
Color: Brass
Overall Length: 3-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703123 Mfr #: 870.32D
Overall Width: 1-3/8"Color: Brass
Overall Length: 3-9/16"Hardware: Included
Finish: Satin ChromeScrew Size: #4 x 5/8 OH WS
Projection: 3-9/16"Grip Length: 2-9/16"
Item: Recessed Pull HandleMounting Type: Clips/Fasteners
Material: BrassLoad Rated (Y/N): N
Country of Origin (subject to change): Taiwan, Province of China

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Brass, Finish Satin Chrome, Screw Size #4 x 5/8 OH WS, Grip Length 2-9/16 In., Projection 3-9/16 In., Brass, Overall Length 3-9/16 In., Overall Width 1-3/8 In., Hardware Included

Reviews