Recessed Pull Handle, Clips/Fasteners

ROCKWOOD| Zoro #: G1922295| Mfr #: 94.32DMS

$39.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Projection: 1"Mounting Type: Clips/FastenersCutout Width: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1922295 Mfr #: 94.32DMS
Projection: 1"Mounting Type: Clips/Fasteners
Cutout Width: 1-3/4"Cutout Height: 3-1/8"
Material: Stainless SteelItem: Recessed Pull Handle
Overall Length: 5"Screw Size: #8 x 3/4 SMS
Load Rated (Y/N): NPlate Thickness: 7/8"
Hardware: IncludedGrip Length: 3-1/8"
Finish: SatinOverall Width: 3-1/2"
Color: SilverCountry of Origin (subject to change): China

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Stainless Steel, Finish Satin, Cutout Height 3-1/8 In., Cutout Width 1-3/4 In., Plate Thickness 7/8 In., Screw Size #8 x 3/4 SMS, Grip Length 3-1/8 In., Projection 1 In., Silver, Overall Length 5 In., Overall Width 3-1/2 In., Hardware Included

Reviews