Recessed Pull Handle, Clips/Fasteners

ROCKWOOD| Zoro #: G1190472| Mfr #: 95R.3

$37.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Brass
Overall Length: 3-1/2"
Screw Size: #8 x 7/8 SMS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1190472 Mfr #: 95R.3
Color: BrassOverall Length: 3-1/2"
Screw Size: #8 x 7/8 SMSCutout Width: 1-11/16"
Finish: Polished BrassProjection: 1"
Grip Length: 2-3/4"Hardware: Included
Cutout Height: 2-3/4"Plate Thickness: 7/8"
Item: Recessed Pull HandleMounting Type: Clips/Fasteners
Material: Cast BrassLoad Rated (Y/N): N
Country of Origin (subject to change): Taiwan, Province of China

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Clips/Fasteners, Material Cast Brass, Finish Polished Brass, Cutout Height 2-3/4 In., Cutout Width 1-11/16 In., Plate Thickness 7/8 In., Screw Size #8 x 7/8 SMS, Grip Length 2-3/4 In., Projection 1 In., Brass, Overall Length 3-1/2 In., Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews