Rubber Bumper Door Stop, Floor Mount

ROCKWOOD| Zoro #: G2035941| Mfr #: 464.26D

$47.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Material: Cast Brass
Tip Material: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2035941 Mfr #: 464.26D
Color: BlackMaterial: Cast Brass
Tip Material: RubberHardware: Included
Height: 3"Item: Rubber Bumper Door Stop
Mounting Type: Floor MountFinish: Satin Chrome
Base Dia.: 3-1/4"Mounting Style: Screw-In
Country of Origin (subject to change): Taiwan, Province of China

Description

Rubber Bumper Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Color Black, Base Dia. 3 In., Projection -, Height 3 In., Mounting Style Screw-In, Material Cast Brass, Tip Material Rubber, Hardware Included

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews