Rockwood
Push Bar, Clips/Fasteners, Stainless Steel
Mfr # T47CT3.32D
Zoro # G2973546
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Color Natural
- Material Stainless Steel
- Mounting Type Clips/Fasteners
- Projection 2 1/2 in
Explore More Products
- ROCKWOOD Offset Pull Handle, Aluminum, Satin, Clips/Fasteners BF157A.28
- ROCKWOOD Push Bar, Clips/Fasteners, Aluminum, Bronze 47CT3.314
- ROCKWOOD Pull Handle, Clips/Fasteners, Satin, Satin, Clips/Fasteners 94.32D316
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Satin, Clips/Fasteners 860.32D
- ROCKWOOD Offset Pull Handle, Stainless Steel, Satin, Clips/Fasteners BF157A.32DMS
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Chrome, Clips/Fasteners 95R.26D
- ROCKWOOD 4" x 16" Square Corner Push Plate Satin Stainless Steel Finish 71C32D416
- ROCKWOOD Recessed Folding Pull Handle, Cast Brass, Clips/Fasteners 880.3
- ROCKWOOD 36" Center to Center Offset 1-1/4" Neo Cylinder Pull without GripZone with 2-3/4" Projection Black P RM7220BPC36
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Brushed Nickel Transitional Cabinet Pull BP8650128195
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Antique Nickel DCM315U15A
- Rockwood Cabinet Handles & Pulls