Universal Door Coordinator

ROCKWOOD| Zoro #: G1073466| Mfr #: 1700-USP

$116.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1073466 Mfr #: 1700-USP
Jamb Shield Length (In.): -Jamb Shield Thickness (In.): -
Lock Spacing (In.): -Door Thickness (In.): -
Backset Size (In.): -Knob to Deadbolt On Center Spacing (In.): -
Standards: -Door Shield Width (In.): -
Type: -Door Shield Length (In.): -
Material: Steel/AluminumHinge Shield Width (In.): -
Item: Universal Door CoordinatorHinge Shield Length (In.): -
Includes: HardwareJamb Shield Width (In.): -
Color: BlackCountry of Origin (subject to change): Taiwan

Product Description

Universal Door Coordinator, Steel/Aluminum Material, Color Black, Includes Hardware, For Use With All Size Door Openings

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.