Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown

  • Zoro #: G4843325
  • Mfr #: 6114 SZ 13W
$140.00
  • Liner Material: Textile
  • Metal Chip Resisting Sole: Yes
  • Outsole Material: Rubber
See full product details
This item ships free.

Rocky #6114 SZ 13W Specifications

  • Zoro #: G4843325
  • Mfr #: 6114 SZ 13W
Liner Material: Textile Metal Chip Resisting Sole: Yes
Outsole Material: Rubber Midsole Material: EVA, Polyurethane
Upper Boot Material: All Leather Metatarsal System: No
Chain Saw Cut Resistant: No Manufacturers Suggested Sole Slip Rating: Better
Max. Heat Rating: Not Rated Toe Shape: Round
Satra Slip Test Results- Dairy Tile Oily: Not Tested Style Number: FQ0006114
Oil Resisting Sole: Yes Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Wide Toe Cap: Yes Chemical Resisting Sole: Yes
Electrical Hazard Rated: Yes Height: 6 in
Footwear Style: 6 in Work Boot Shank Material: Steel
Insulation Type: None Toe Type: Steel
Upper Material Description: Full Grain Leather Satra Slip Test Results- Dairy Tile Wet: Not Tested
Size: 13 Satra Slip Test Results- Dairy Tile Dry: Not Tested
Non-Marking Sole: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
ASTM Footwear Class: F2413-11 I/75 C/75 EH Static Dissipative: No
Completely Non Metallic: No Insulated: No
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Conductive: No
Ninety Degree Heel: Yes Insulation Weight: None
Color: Dark Brown Waterproof: Yes
Puncture Resistant Insole: No Metatarsal Guard: No
Non Metallic Upper: No Insole System: Removable Polyurethane Cushion
Footwear Shank Type: TPU Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Predominant Footwear Color: Brown Item: Work Boot
Footwear Construction Type: Cemented Footwear Width: Wide
Gender: Men's Heel Height: 1 in or Greater
Standards: ASTM F2413 Removable Insole: Yes
Footwear Sole Pattern: Cleated Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Waterproof Type: Rocky Waterproof Footwear Closure Type: Lace Up
Upper Material: Leather Closure Type: Speed Lace
Resists: Oils, Slips Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Series: MOBILITE Upper Color: Brown
Heat Resistant: Yes Heel Style: Defined Heel
Metatarsal Guard Style: None Non-Marking Upper: No
Slip Resistant: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 13, Footwear Width W, Waterproof Yes, Lace Up, Height 6 In., Dark Brown, Liner Material Textile, Shank Material Steel, Midsole Material EVA, Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rocky #6114 SZ 13W