Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 10 Men's 8 in Work Boot Steel Work Boot, Brown

  • Zoro #: G4846274
  • Mfr #: 6693-10M
$155.00
  • Insulated: No
  • Non-Marking Sole: No
  • Footwear Width: Medium
See full product details
This item ships free.

Rocky #6693-10M Specifications

  • Zoro #: G4846274
  • Mfr #: 6693-10M
Insulated: No Non-Marking Sole: No
Footwear Width: Medium Satra Slip Test Results- Dairy Tile Wet: Not Tested
Footwear Construction Type: Welted Electrical Hazard Rated: Yes
Toe Type: Steel Non Metallic Upper: No
Footwear Shank Type: Steel Ninety Degree Heel: Yes
Liner Material: Polyurethane Shank Material: Steel
Standards: ASTM F2413 Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Insole System: Rocky Airport Footbed Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Puncture Resistant Insole: No Style Number: 6693
Outsole Material: Rubber Toe Shape: Round
Item: Work Boot Manufacturers Suggested Sole Slip Rating: Better
Height: 8 in Waterproof: Yes
Midsole Material: EVA, Polyurethane Footwear Style: 8 in Work Boot
Conductive: No Metatarsal Guard: No
Metal Chip Resisting Sole: Yes Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Upper Material Description: Full Grain Leather Chain Saw Cut Resistant: No
Size: 10 Gender: Men's
Footwear Sole Pattern: Cleated Chemical Resisting Sole: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Upper Boot Material: All Leather Waterproof Type: Rocky Waterproof
Footwear Closure Type: Lace Up Insulation Type: None
Metatarsal System: No Color: Brown
Completely Non Metallic: No Wide Toe Cap: No
Static Dissipative: No Max. Heat Rating: 572 Degrees F
Satra Slip Test Results- Dairy Tile Dry: Not Tested Oil Resisting Sole: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 EH Heel Height: 1 in or Greater
Satra Slip Test Results- Dairy Tile Oily: Not Tested Removable Insole: No
Predominant Footwear Color: Brown Insulation Weight: None
Closure Type: Speed Lace Upper Material: Leather
Resists: Oils, Slips Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant: No Upper Color: Brown
Metatarsal Guard Style: None Heel Style: Defined Heel
Series: IRON CLAD Heat Resistant: Yes
Non-Marking Upper: No Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width Medium, Waterproof Yes, Lace Up, Height 8 in, Brown, Liner Material Polyurethane, Shank Material Steel, Midsole Material EVA, Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rocky #6693-10M