Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 12 Men's 8 in Work Boot Steel Work Boot, Brown

  • Zoro #: G4844594
  • Mfr #: 6693-12W
$155.00
  • Toe Shape: Round
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Item: Work Boot
See full product details
This item ships free.

Rocky #6693-12W Specifications

  • Zoro #: G4844594
  • Mfr #: 6693-12W
Toe Shape: Round Satra Slip Test Results- Dairy Tile Dry: Not Tested
Item: Work Boot Non Metallic Upper: No
Waterproof Type: Rocky Waterproof Size: 12
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Predominant Footwear Color: Brown
Insole System: Rocky Airport Footbed Height: 8 in
Puncture Resistant Insole: No Style Number: 6693
Footwear Sole Pattern: Cleated Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Metatarsal System: No Upper Material Description: Full Grain Leather
Metal Chip Resisting Sole: Yes Chemical Resisting Sole: Yes
Static Dissipative: No Upper Boot Material: All Leather
Liner Material: Polyurethane Heel Height: 1 in or Greater
Midsole Material: EVA, Polyurethane Ninety Degree Heel: Yes
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Color: Brown
Electrical Hazard Rated: Yes Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Max. Heat Rating: 572 Degrees F Footwear Shank Type: Steel
ASTM Footwear Class: F2413-11 I/75 C/75 EH Completely Non Metallic: No
Manufacturers Suggested Sole Slip Rating: Better Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Insulation Weight: None Footwear Construction Type: Welted
Shank Material: Steel Footwear Closure Type: Lace Up
Oil Resisting Sole: Yes Insulated: No
Satra Slip Test Results- Dairy Tile Oily: Not Tested Chain Saw Cut Resistant: No
Satra Slip Test Results- Dairy Tile Wet: Not Tested Wide Toe Cap: No
Toe Type: Steel Gender: Men's
Standards: ASTM F2413 Removable Insole: No
Outsole Material: Rubber Footwear Style: 8 in Work Boot
Insulation Type: None Footwear Width: Wide
Non-Marking Sole: No Conductive: No
Waterproof: Yes Metatarsal Guard: No
Upper Material: Leather Closure Type: Speed Lace
Resists: Oils, Slips Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style: None Series: IRON CLAD
Slip Resistant: No Heat Resistant: Yes
Upper Color: Brown Non-Marking Upper: No
Heel Style: Defined Heel Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 12, Footwear Width Wide, Waterproof Yes, Lace Up, Height 8 in, Brown, Liner Material Polyurethane, Shank Material Steel, Midsole Material EVA, Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rocky #6693-12W