Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 8 Men's 8 in Work Boot Steel Work Boot, Brown

  • Zoro #: G4848776
  • Mfr #: 6223 8 WIDE
$185.00
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
  • Insulation Type: Thinsulate(R)
  • Footwear Sole Pattern: Cleated
See full product details
This item ships free.

Rocky #6223 8 WIDE Specifications

  • Zoro #: G4848776
  • Mfr #: 6223 8 WIDE
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Insulation Type: Thinsulate(R)
Footwear Sole Pattern: Cleated Footwear Width: Wide
Metatarsal System: No Insulated: Yes
Waterproof: Yes Color: Brown
Insole System: Removable Polyurethane ASTM Footwear Class: F2413-11 I/75 C/75 EH
Toe Type: Steel Gender: Men's
Metal Chip Resisting Sole: Yes Removable Insole: Yes
Heel Height: 1 in or Greater Satra Slip Test Results- Dairy Tile Dry: Not Tested
Shank Material: Steel Insulation Weight: 600g
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Puncture Resistant Insole: No
Electrical Hazard Rated: Yes Completely Non Metallic: No
Style Number: FQ0006223 Item: Work Boot
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Oil Resisting Sole: Yes
Midsole Material: Rubber For Outdoor Traction: Yes
Upper Material Description: Full Grain Leather Waterproof Type: Gore-Tex(R)
Predominant Footwear Color: Brown Static Dissipative: No
Height: 9 in Satra Slip Test Results- Dairy Tile Oily: Not Tested
Toe Shape: Round Chemical Resisting Sole: Yes
Footwear Shank Type: Steel Wide Toe Cap: No
Standards: ASTM F2413 Liner Material: GORE-TEX(R) and Thinsulate(TM)
Max. Heat Rating: 572 Degrees F Manufacturers Suggested Sole Slip Rating: Good
Footwear Closure Type: Lace Up Upper Boot Material: All Leather
Non-Marking Sole: No Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
Conductive: No Ninety Degree Heel: Yes
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Satra Slip Test Results- Dairy Tile Wet: Not Tested
Outsole Material: Vibram(R) Chain Saw Cut Resistant: No
Metatarsal Guard: No Non Metallic Upper: No
Footwear Style: 8 in Work Boot Footwear Construction Type: Welted
Size: 8 Upper Material: Leather
Closure Type: Lace Up Resists: Oils, Slips
Safety Criteria: Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof Slip Resistant: No
Heel Style: Defined Heel Metatarsal Guard Style: None
Heat Resistant: Yes Upper Color: Brown
Series: RANGER Non-Marking Upper: No
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated Yes, Men's, Size 8, Footwear Width Wide, Waterproof Yes, Lace Up, Height 9 in, Brown, Liner Material GORE-TEX(R) and Thinsulate(TM), Shank Material Steel, Midsole Material Rubber, Outsole Material Vibram(R), Footwear Sole Pattern Cleated, 1 Pair

Reviews of Rocky #6223 8 WIDE