Rocky Mountain Twist
Rmt 137Hd B&G Jobber Drill 17/64"
Mfr # 95006013
Zoro # G2106065
Sold in multiples of 12 for $152.28
$152.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/64"
- Drill Bit Point Angle 137 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2656
Explore More Products
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/16" 95006008
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/2" 95006028
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill #36 95002635
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X 1/8" 95002100
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill #27 95004626
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill 7/16" 95004225
- ROCKY MOUNTAIN TWIST Rmt 118 B/O Jobber Drill G 95005706
- ROCKY MOUNTAIN TWIST Rmt P-3 Tin Jobber Drill 25/64" 95000771
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X #9 95002159
- OSG 1/2" Carbide TiN 140 Deg. Jobber Length Drill Bit 651050011
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/16 C73004
- Rocky Mountain Twist Drill Bits