Rocky Mountain Twist

Rmt P-3 6" B/O Aircraft 1/2"


$31.65
/ea
Sold in multiples of 6 for $189.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 1/2"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Oxide
See all product information