Rocky Mountain Twist
Rmt P-3 6" B/O Aircraft 3/8"
- Zoro #: G1777729
- Mfr #: 95001920
Hover or click to zoom Tap to zoom
Key Features
- Item: Rmt P-3 6" B/O Aircraft 3/8"
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 3/8"
- Decimal Equivalent: 0.375
- Drill Bit Material: High Speed Steel
- Drill Bit Finish: Oxide
- Drill Bit Point Angle: 135 Degrees
- Flute Length: 3-5/8"
$35.49
Subtotal: $35.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rocky Mountain Twist #95001920 Specifications
- Zoro #: G1777729
- Mfr #: 95001920
- Item: Rmt P-3 6" B/O Aircraft 3/8"
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 3/8"
- Decimal Equivalent: 0.375
- Drill Bit Material: High Speed Steel
- Drill Bit Finish: Oxide
- Drill Bit Point Angle: 135 Degrees
- Flute Length: 3-5/8"
- Overall Length: 6"
- Shank Dia.: 3/8"
- Shank Shape: Round
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Country of Origin (subject to change): United States
Description
Rmt P-3 6 In. B/O Aircraft 3/8 In.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Rocky Mountain Twist #95001920
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ROCKY MOUNTAIN TWIST Rmt P-3 6" B/O Aircraft 13/64" 95001909
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X #20 95002170
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss B/O 6" X #11 95005810
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss B/O 6" X #23 95005822
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss B/O 6" X #30 95005829
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss B/O 6" X #29 95005828
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 45/64x12IN 50644
- DRILL AMERICA 3/16"x12" Cobalt Aircraft Extension Drill Bit GLBCOX123/16
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 9/64 C13106
- DRILL AMERICA #16x12" HSS Aircraft Extension Drill Bit DWDA/CX1216
- TITEX Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, DC160-30-11.500A1-WJ30EU
- Rocky Mountain Twist Drill Bits