Rocky Mountain Twist
Rmt P-3 B/O Screw Machine Y, Y Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish
- Zoro #: G2109818
- Mfr #: 95006474
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Dimension Type: Letter
- Drill Bit Size: Y
- Decimal Equivalent: 0.404
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: High Speed Steel
- Drill Bit Finish: Oxide
- Number of Flutes: 2
- Shank Shape: Round
$24.49
Must order in multiples of 6
Subtotal: $146.94
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #40, #40 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish 95001839
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine V, V Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish 95006471
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #12, #12 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish 95002812
- ROCKY MOUNTAIN TWIST Rmt 135 B/G Parabolic 1/8", 1/8" Size, 135 Degrees Point Angle, High Speed Steel 95004804
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine G, G Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish 95003006
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine #44 95007143
- OSG Screw Machine Drill Bit, 5.12 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8595512
- CLEVELAND Common Shank Drill C92581
- OSG Screw Machine Drill Bit, 23.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61735
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine #37 95007136
- CLEVELAND Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish C70295
- Rocky Mountain Twist Screw Machine Length Drill Bits