Rocky Mountain Twist
Rmt P-3 Cobalt 6" X #24
- Zoro #: G1777774
- Mfr #: 95005973

Tap to zoom
Hover or click to zoom
$4.72
Must order in multiples of 12
- Drill Bit Dimension Type: Wire
- Drill Bit Size: #24
- Decimal Equivalent: 0.152
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $56.64
Rocky Mountain Twist #95005973 Specifications
- Zoro #: G1777774
- Mfr #: 95005973
- Drill Bit Dimension Type: Wire
- Drill Bit Size: #24
- Decimal Equivalent: 0.152
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Cobalt Steel
- Drill Bit Finish: Straw
- Cutting Direction: Right Hand
- Item: Rmt P-3 Cobalt 6" X #24
- Shank Shape: Round
- Overall Length: 6"
- Shank Dia.: #24
- Number of Flutes: 2
- Flute Length: 2"
- Country of Origin (subject to change): United States
Description
Rmt P-3 Cobalt 6" X #24
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Rocky Mountain Twist #95005973
Explore more
- Rocky Mountain Twist Rmt 137Hd B&G Jobber Drill 17/64" 95006013
- Rocky Mountain Twist Rmt 118 B/O Jobber Drill H 95005707
- Rocky Mountain Twist Rmt 118 Hss Jobber Drill T 95001719
- Rocky Mountain Twist Rmt P-3 Tin Jobber Drill #28 95003127
- Rocky Mountain Twist Rmt P-3 B/O Jobber Drill 3/8" 95000620
- Rocky Mountain Twist Rmt P-3 B/O Jobber Drill R 95002717
- Rocky Mountain Twist Rmt P-3 Hss Jobber Drill C 95003502
- Rocky Mountain Twist Rmt 127 Cob Tialn Jobber 7/32" 95006810
- Cleveland 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC #1 C11655
- Century Drill And Tool 1/8" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. 26208
- Cleveland CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 6.50mm C73270
- Rocky Mountain Twist Drill Bits