Rocky Mountain Twist
Rmt P-3 Cobalt Screw Machine #30, #30 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish
Mfr # 95006329
Zoro # G2109836
Sold in multiples of 12 for $89.88
$89.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #30
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.1285
Explore More Products
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #22, #22 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish 95006321
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine I, I Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish 95006358
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #7, #7 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish 95006306
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #39, #39 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish 95001838
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine D, D Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish 95003003
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #17, #17 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish 95006316
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine #9 95007108
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine #1, #1 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish 95002801
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine 5/64", 5/64" Size, 135 Degrees Point Angle, High Speed Steel 95002901
- OSG Flat Bottom Drill Bit, 5/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish 570062511
- CLEVELAND Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish C14243
- Rocky Mountain Twist Screw Machine Length Drill Bits