Rocky Mountain Twist

Rmt P-3 Hss Aircraft 6" X #17


$13.39
/ea
Sold in multiples of 12 for $160.68

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Dimension Type Wire
  • Drill Bit Size #17
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Decimal Equivalent 0.173
See all product information