Rocky Mountain Twist
Rmt P-3 Hss Aircraft 6" X #35
- Zoro #: G1777458
- Mfr #: 95002185
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Rmt P-3 Hss Aircraft 6" X #35
- Drill Bit Dimension Type: Wire
- Drill Bit Size: #35
- Decimal Equivalent: 0.11
- Drill Bit Material: High Speed Steel
- Drill Bit Finish: Bright
- Drill Bit Point Angle: 135 Degrees
- Flute Length: 1-1/2"
$11.80
Subtotal: $11.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rocky Mountain Twist #95002185 Specifications
- Zoro #: G1777458
- Mfr #: 95002185
- Item: Rmt P-3 Hss Aircraft 6" X #35
- Drill Bit Dimension Type: Wire
- Drill Bit Size: #35
- Decimal Equivalent: 0.11
- Drill Bit Material: High Speed Steel
- Drill Bit Finish: Bright
- Drill Bit Point Angle: 135 Degrees
- Flute Length: 1-1/2"
- Shank Shape: Round
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Shank Dia.: #35
- Overall Length: 6"
- Country of Origin (subject to change): United States
Description
Rmt P-3 Hss Aircraft 6 In. X #35
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Rocky Mountain Twist #95002185
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss B/O 6" X #30 95005829
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss B/O 6" X #22 95005821
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss B/O 6" X #23 95005822
- ROCKY MOUNTAIN TWIST Rmt P-3 6" B/O Aircraft 3/8" 95001920
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Aircraft 6" X #20 95002170
- ROCKY MOUNTAIN TWIST Rmt P-3 6" B/O Aircraft 13/64" 95001909
- PRECISION TWIST DRILL HSS-E Bronze 135° Extra Length Aircraft Extension Drill XL NAS907 N2 052802
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 5/32 C08174
- STM 48 6 OAL Cobalt Aircraft Extension Drill 115612
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 11/32 inch 057422
- TITEX Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, DC160-16-08.000A1-WJ30EU
- Rocky Mountain Twist Extra Long Drill Bits