Rocky Mountain Twist
Rmt P-3 Hss Screw Machine #31, #31 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
- Zoro #: G2108217
- Mfr #: 95002831
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Rmt P-3 Hss Screw Machine #31
- Drill Bit Dimension Type: Wire
- Drill Bit Size: #31
- Decimal Equivalent: 0.12
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: High Speed Steel
- Drill Bit Finish: Bright
- Overall Length: 1-7/8"
$6.06
Must order in multiples of 2
Subtotal: $12.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rocky Mountain Twist #95002831 Specifications
- Zoro #: G2108217
- Mfr #: 95002831
- Item: Rmt P-3 Hss Screw Machine #31
- Drill Bit Dimension Type: Wire
- Drill Bit Size: #31
- Decimal Equivalent: 0.12
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: High Speed Steel
- Drill Bit Finish: Bright
- Overall Length: 1-7/8"
- Shank Shape: Round
- Shank Dia.: #31
- Flute Length: 7/8"
- Number of Flutes: 2
- Cutting Direction: Right Hand
- Country of Origin (subject to change): United States
Description
Rmt P-3 Hss Screw Machine #31
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Rocky Mountain Twist #95002831
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine J, J Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish 95006459
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine 5/16", 5/16" Size, 135 Degrees Point Angle, High Speed Steel 95002916
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine 9/64" 95007005
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #12, #12 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish 95001811
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine F 95007055
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #16, #16 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish 95001815
- OSG Screw Machine Drill Bit, 4.00 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish 595015711
- TITEX Screw Machine Length Drill Bits, 0.2756" Diameter, 3xD, Carbide, no co DC150-03-07.000D0-WJ30RE
- COBRA CARBIDE Screw Machine Length Uncoated, Decimal Equivalent: 0.1457 35266
- WALTER TITEX Screw Machine Drill Bit, 3.10 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish A1149XPL-3.1
- OSG Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 8595476
- Rocky Mountain Twist Screw Machine Length Drill Bits