Rocky Mountain Twist
Screw Machine Length Drill Bit, R Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish
- Zoro #: G2110299
- Mfr #: 95006367
Hover or click to zoom Tap to zoom
Key Features
- Item: Rmt P-3 Cobalt Screw Machine R
- Drill Bit Dimension Type: Letter
- Drill Bit Size: R
- Decimal Equivalent: 0.339
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Cobalt Steel
- Drill Bit Finish: Straw
- Cutting Direction: Right Hand
$30.01
Must order in multiples of 12
Subtotal: $360.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #39, #39 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish 95006338
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine H, H Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish 95006357
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Screw Machine 15/64", 15/64" Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish 95001766
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine 23/64" 95007019
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #30, #30 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish 95006329
- ROCKY MOUNTAIN TWIST Rmt P-3 Hss Screw Machine 23/64", 23/64" Size, 135 Degrees Point Angle, High Speed Steel 95002919
- ZORO SELECT Screw Machine Drill Bit, 59/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29609219
- CLEVELAND Screw Machine Drill Bit, #32 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14568
- WESTWARD Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute 5UDN6
- ROCKY MOUNTAIN TWIST Rmt P-3 Cobalt Screw Machine #31, #31 Size, 135 Degrees Point Angle, Cobalt Steel, Straw Finish 95006330
- OSG Screw Machine Drill Bit, 12.40 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP243-4882
- Rocky Mountain Twist Screw Machine Length Drill Bits