Rebound, Men's 6 in Composite Toe Wedge Work Boot, Tobacco, 14, W, RKK0435

  • Mfr # RKK0435

  • Zoro # G212156394


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Tobacco
Style Number
RKK0435
Series
Rebound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKK0435
Zoro #
G212156394
UPC #
193715452834
Country of Origin
China

Dimensions

Size
14
Footwear Width
W
Height
6 in

Details

Item
Wedge Work Boot
Toe Type
Composite
Gender
Men's
Color
Tobacco
Style Number
RKK0435
Series
Rebound
Waterproof
Yes
Upper Material
Leather
Outsole Material
EVA/Rubber

Description

The Rocky Rebound Wedge is designed with landscapers and carpenters in mind, but rugged enough to handle most any job. This boot features an oil and slip resisting rubber outsole combined with our Rocky Rebound EVA midsole and Rocky Rebound footbed for comfort that will last. Waterproof full grain leather uppers and our 1 year guaranteed Rocky Recycled Vapor Pass waterproofing will keep your feet dry all day long. This boot meets ASTM F2413 protective toe and electrical hazard standards keeping safety a main priority.
  • • Oil and Slip Resisting Rubber Outsole
  • • 1 Year Vapor Pass Breathable Recycled Membrane Waterproofing
  • • 6 Inches in height
  • • Rocky Rebound EVA Midsole for Shock Absorption
  • • ASTM F2413 protective toe classification
  • • Rocky Rebound Footbed
  • • ASTM F2413 Electrical Hazard Standard
  • • Waterproof Full Grain Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.